Beli step drill hss di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Noss Drill HSSDeskripsi:-For countersunk head screw.-For JIS B 1101 bolt hole and counter boring machining.-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.atribut:
- Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
- TRUSCO Nice Mighty Step Drill (Titanium Cobalt High Speed Steel)Deskripsi:-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminum Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).-Cutting Oilatribut:
- Shank Diameter: 10mm
- Accessories: Cutting Oil
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Sherwood 14-Step Sheet Metal Step DrillDeskripsi:Sherwood 14-Step Sheet Metal Step Drill withatribut:
- Maximum Material Thickness: 3 mm
- Range: 4 to 30 mm
- Konaflex Non Woven Polishing Wheel Black LineDeskripsi:Material Application:Nylon wheel fiber presses alumina or silicon carbide abrasive with high quality bond to ensure stable performanceFeatures:Stainless steel, metal, marble, aluminum, plastic, woodworking, derusting, cleaning, deburringAdvantage:Nylon wheel used in high speed polishing machine (3000 / min) does not burn the surface of the workpiece, does not blacken, has strong cutting force, sharp, durable, efficient anti blocking, high finish and good effect.atribut:
- Hole Diameter (mm): 12
- Sherwood Sheet Metal Step Drillsatribut:
- Material: High Speed Steel
- EZREN Step DrillDeskripsi:Mata Bor Multi Step Pagoda adalah mata bor multi ukuran yang bisa membuat berbagai ukuran lobang hanya dengan 1 mata.3pcs + Box Kuningatribut:
- Material: High-Speed Steel 4241
- Surface Treatment: Titanium coated
- Shank Diameter (mm): 6.35 (hexagon shank)
- monotaro Drill Bit Set Hexagonal Shaft and Step Titanium CoatedDeskripsi:Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Surface Processing: TiN coating
- Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
- Material: High speed steel (HSS)
- Helix Angle: standard
- Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
- Shaft Diameter (Ø mm): 6.35
- Point Angle (Degree): 118
- MILWAUKEE Step Drill BitDeskripsi:Hex-shank impact-rated step drill bits feature a hex shank and install into impact drills with standard three-jaw chucks. They are also known as impact step bits. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.atribut:
- Material - Machining: High Speed Steel
- KENTA HSS 180° Step DrillDeskripsi:1. Drill cutting edge2. Countersink3. Guidance lands4. Countersink flute5. Drill fluteExample:Bore and countersink for M6 socket-head screw DIN 912 and appropriate subland stepped drill
- SEGA Drill Bit Set Step Pagodaatribut:
- Size (mm): 4-12 & 4-32
- NACHI Noss Drill Silver and Deming Shank L/N 575atribut:
- Flute Length (mm): 80
- Overall Length (mm): 154
- Finishing: Bright Finish
Daftar Harga step drill hss Terbaru March 2026
| TRUSCO Noss Drill HSS | Rp479.900 |
| TRUSCO Nice Mighty Step Drill (Titanium Cobalt High Speed Steel) | Rp1.199.900 |
| K55 Step Drill HSS | Rp57.900 |
| Solid Tool Step Drill HSS | Rp89.900 |
| Jason HSS Step Drills | Rp87.900 |
| K55 HSS Center Drill | Rp98.900 |
| Sherwood 14-Step Sheet Metal Step Drill | Rp969.900 |
| Konaflex Non Woven Polishing Wheel Black Line | Rp39.900 |
| Sherwood Sheet Metal Step Drills | Rp189.900 |
| EZREN Step Drill | Rp42.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































/P102706327-1.jpg)